Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 4X
Mfr # ASE12X12X6SSNK
Zoro # G6832578
product price: $532.53
/ea
Free Shipping & Returns
$532.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Features Watertight, Corrosion-Resistant
- Color Unpainted
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASE12X12X6SSNK
- Zoro # G6832578
- UPC # 783510305567
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 6 in |
Height | 12 in |
Size | 12 in x 12 in x 6 in |
Width | 12 in |
Details
Item | Screw-Cover,Type 4X |
Material | Stainless Steel 304 |
Finish | No. 2B |
Features | Watertight, Corrosion-Resistant |
Color | Unpainted |
NEMA Enclosure Type | 3R, 4X |
Gauge | Body: 14 ga, Door: 12 ga |
Standards | UL 50, 50E Listed; Type 3, 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No. 40 and No. 94.2; Type 3, 3R, 4, 4X, 12; IEC 60529, IP66 |
Weight | 15 lb |
Protection Rating | NEMA Type 4X; IP66 |
Cover Screw Quantity | 8 |
Body Thickness | 14 ga / 1.98 mm |
Door Thickness | 12 ga / 2.78 mm |
Description
Screw-Cover,Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch Head Rotary Nema 3, 4, 4X, 6P, 12, 13 (D4A0002N)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR3U)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- KILLARK Bushing, Reducing (R-53)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 20x20, Aluminum (A20P20AL)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66LP)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303018M2)
- NVENT HOFFMAN Door Stop Kit, SS Type 304 (EDSK)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP6UB)
- NVENT HOFFMAN PDU Bracket Kit, Black, Mild Steel (DPDU1)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x6 (F121260RTGV)
- Nvent Hoffman Cabinet Accessory