Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 3R, 8.00x8.00x8.00, Steel
Mfr # A8R88
Zoro # G6807658
product price: $80.51
/ea
Free Shipping & Returns
$80.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 8 in
- Height 8 in
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A8R88
- Zoro # G6807658
- UPC # 783510492298
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 8 in |
Size | 8 x 8 x 8 in |
Details
Item | Screw-Cover,Type 3R,8.00x8.00x8.00,St |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 3R |
Color | Gray |
Gauge | Body: 16 ga, Door: 16 ga |
Features | Knockouts, Weather-resistant, except dust |
Standards | UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Type | Style A |
Weight | 7.46 lb |
Mounting | 2.25 in / 57 mm / 1.06 in / 27 mm |
Body Thickness | 16 ga / 1.52 mm |
Knockout Pattern | F-G-H-I |
Door Thickness | 16 ga / 1.52 mm |
Body Style | A |
Protection Rating | NEMA Type 3R; IP32 |
Knockouts Included | Yes |
Description
Screw-Cover,Type 3R,8.00x8.00x8.00,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-24A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A (LC2D80G7)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (2103)
- COOL SEAL Butt Splice Connector, 12-10 AWG C, PK25 (33430-EC)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- NVENT HOFFMAN Screw Package, #12-24, Steel (ES1224)
- NVENT HOFFMAN Screw Package, #10-32, Steel (AS1032250)
- NVENT HOFFMAN Replacement Gas Springs, 2.00x15.00, Ste (VLSPRINGS)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x19.25 (DG19)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- Nvent Hoffman Cabinet Accessory