Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 3r, 16.00x12.00x6.00
Mfr # A16R126NK
Zoro # G5820615
Free Shipping & Returns
$148.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Depth 6 in
- Color Gray
- NEMA Enclosure Type 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A16R126NK
- Zoro # G5820615
- UPC # 783510135034
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 6 in |
Width | 12 in |
Size | 16 x 12 x 6 in |
Height | 16 in |
Details
Item | Screw-Cover,Type 3r,16.00x12.00x6.00 |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
NEMA Enclosure Type | 3R |
Gauge | Body: 16 ga, Door: 16 ga |
Features | No Knockouts, Weather-resistant, Except Dust |
Type | Style A |
Weight | 15.52 lb |
Standards | UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Knockouts Included | No |
Body Thickness | 16 ga / 1.52 mm |
Door Thickness | 16 ga / 1.52 mm |
Mounting | 2.25 in / 57 mm / 1.06 in / 27 mm |
Protection Rating | NEMA Type 3R; IP32 |
Body Style | A |
Description
Screw-Cover,Type 3r,16.00x12.00x6.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (9806)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- PAINLESS PERFORMANCE POWERBRAID CHASSIS HRNS KIT (70920)
- NVENT HOFFMAN Ladder Rack Straight Sections (cULus Cla (LSS18W)
- NVENT HOFFMAN Elbows, 6.00x6.00, Gray, Steel 90 deg. (F66LE9A)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F4448FG)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 4.00x4 (F44LSGQR)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 12.00x24.00x6.00, Steel (A122406LP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T112GV)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x770 (LHC237716)
- Nvent Hoffman Cabinet Accessory