Shop All Cabinet Accessory
Nvent Hoffman
Screw Cover, Type 12, 14.00x12.00x8.00, Gray, Mild Steel
Mfr # A14128SC
Zoro # G6829613
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A14P12G, A14P12
- Application Indoor
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A14128SC
- Zoro # G6829613
- UPC # 783510292645
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 14 in |
Depth | 8 in |
Size | 14 x 12 x 8 in |
Width | 12 in |
Overall Width | 12.28 in |
Overall Length | 15-1/2 in |
Overall Dimensions | 15.50 x 12.28 in / 394 x 312 mm |
Panel Size | 12.75 x 10.88 in / 324 x 276 mm |
Details
Item | Screw Cover,Type 12,14.00x12.00x8.00, |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A14P12G, A14P12 |
Application | Indoor |
NEMA Enclosure Type | 12, 13 |
Gauge | 14 ga |
Features | Dust-Resistant |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Standards | UL 50, 50E Listed; Type 12, 13; File No. E27525; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27525; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC: Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65 |
Weight | 36.24 lb |
Mounting | 14.75 x 10.00 in / 375 x 254 mm |
Protection Rating | NEMA Type 12; IP65 |
Panel | A14P12 |
Conductive Panel | A14P12G |
Description
Screw Cover,Type 12,14.00x12.00x8.00,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 11", UV Black, Standard Duty, PK100 (MT11500C)
- MURR ELEKTRONIK M12 FEMALE 0° B CODED SHIELDED WIREABLE SCREW TERM., 5 POLE max. 0.75mm² 6-8mm PROFIBUS (7000-14021-0000000)
- KH INDUSTRIES Pendant Station, Single Speed, Yellow (CPH04-C1C-000A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59X)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T148GVWK)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x16.06, SS Type 304 (AFK1816SS)
- NVENT HOFFMAN Perforated Panels, fits 8x8, Gray, Steel (A8N8PP)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 36.00x30.00x11.00, Steel (A363011CT)
- NVENT HOFFMAN Double-Bit Keys, Plastic (GKEY3MMDB)
- NVENT HOFFMAN Filter Fan Shrouds, Type 4/4X HH10, Gray, Steel (HH10MS61004)
- Nvent Hoffman Cabinet Accessory