Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 1, 8.00x6.00x3.00, Gray, Steel
Mfr # ASE8X6X3
Zoro # G6803984
$34.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 8 in
- Size 8 x 6 x 3 in
- NEMA Enclosure Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # ASE8X6X3
- Zoro # G6803984
- UPC # 783510416393
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 8 in |
Size | 8 x 6 x 3 in |
Width | 6 in |
Depth | 3 in |
Details
Item | Screw-Cover,Type 1,8.00x6.00x3.00,Gra |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 1 |
Application | Indoor |
Gauge | Body: 16 ga, Door: 16 ga |
Color | Gray |
Features | Knockouts |
Standards | UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Type | Painted |
Weight | 3.22 lb |
Knockout Pattern Along A Sides | F-G-H-I |
Protection Rating | NEMA Type 1; IP30 |
Cover Screw Quantity | 2 |
Door Thickness | 16 ga / 1.52 mm |
Body Thickness | 16 ga / 1.52 mm |
Knockout Pattern Along B Sides | B-C-D |
Knockouts Included | Yes |
Description
Screw-Cover,Type 1,8.00x6.00x3.00,Gra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P12W)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1-R)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Washer, 50PK (RW53)
- NVENT HOFFMAN Wall-Mount Solar Shields, 28.00x28.00x15.75, White, Galvanized (SW2LGLWH)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Lt Gray, Steel (TE162048010)
- NVENT HOFFMAN ULTRX, Type 4X, 513x412x329mm, Fiberglas (UU504030)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R369)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- NVENT HOFFMAN Nipple, 4.00x4.00x2.00, Gray, Steel (F44LN2)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Polycarb (Q24169PCD)
- Nvent Hoffman Cabinet Accessory