Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 1, 4.00x4.00x3.00, Gra
Mfr # ASE4X4X3
Zoro # G5855816
product price: $20.76
/ea
$20.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 4 in
- Application Indoor
- Gauge Body: 16 ga, Door: 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASE4X4X3
- Zoro # G5855816
- UPC # 783510415594
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 4 in |
Height | 4 in |
Depth | 3 in |
Size | 4 x 4 x 3 in |
Details
Item | Screw-Cover,Type 1,4.00x4.00x3.00,Gra |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Gauge | Body: 16 ga, Door: 16 ga |
Color | Gray |
NEMA Enclosure Type | 1 |
Features | Knockouts |
Type | Painted |
Weight | 1.50 lb |
Standards | UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Knockout Pattern Along B Sides | B-C |
Body Thickness | 16 ga / 1.52 mm |
Cover Screw Quantity | 2 |
Knockout Pattern Along A Sides | B-C |
Protection Rating | NEMA Type 1; IP30 |
Knockouts Included | Yes |
Door Thickness | 16 ga / 1.52 mm |
Description
Screw-Cover,Type 1,4.00x4.00x3.00,Gra
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- WIEGMANN End Cap, NOVAL Accessory, Carbon Steel (E0808)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230NB)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDF)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x770 (LHC237716)
- NVENT HOFFMAN Screw-Cover, Type 1, 16.00x12.00x8.00, Gray, Steel (ASE16X12X8NK)
- NVENT HOFFMAN Galvanized 90-Degree Elbow, 2.50x2.50, Steel (F2290EGV)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G (PLHC52G57)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ABLK)
- Nvent Hoffman Cabinet Accessory