Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 1, 36.00x24.00x12.00, Gray, Steel
Mfr # ASE36X24X12NK
Zoro # G6808279
product price: $661.54
/ea
Free Shipping & Returns
$661.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 12 in
- Width 24 in
- Size 36 x 24 x 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASE36X24X12NK
- Zoro # G6808279
- UPC # 783510500399
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 12 in |
Width | 24 in |
Size | 36 x 24 x 12 in |
Height | 36 in |
Details
Item | Screw-Cover,Type 1,36.00x24.00x12.00, |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
NEMA Enclosure Type | 1 |
Gauge | Body: 14 ga, Door: 16 ga |
Application | Indoor |
Standards | UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Type | Painted |
Weight | 69 lb |
Door Thickness | 16 ga / 1.52 mm |
Cover Screw Quantity | 6 |
Knockouts Included | No |
Protection Rating | NEMA Type 1; IP30 |
Body Thickness | 14 ga / 1.9 mm |
Description
Screw-Cover,Type 1,36.00x24.00x12.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FA54-73)
- EATON Cutler-Hammer Flip Up Guard, F/30mm Push Buttons (10250TA38)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, HOMT Series 15/20A, 1 Pole, 120/240V AC (HOMT1520CP)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG59 Coax, PK10 (DC-CBNCM59)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x16.06, SS Type 304 (AFK1816SS)
- NVENT HOFFMAN Concept Hmi, Type 4,300x400x120mm, Lt G (CP304012)
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABDCC)
- NVENT HOFFMAN Qline I, Type 4x, 200x200x123mm, Polycar (Q202013PCI)
- NVENT HOFFMAN Filter Fan Shrouds (HH10GS35001)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel (F44BK60)
- Nvent Hoffman Cabinet Accessory