Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 1, 24.00x18.00x12.00, Gray, Steel
Mfr # ASE24X18X12NK
Zoro # G6808139
product price: $407.40
/ea
Free Shipping & Returns
$407.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- NEMA Enclosure Type 1
- Size 24 x 18 x 12 in
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASE24X18X12NK
- Zoro # G6808139
- UPC # 783510499792
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 24 x 18 x 12 in |
Depth | 12 in |
Width | 18 in |
Height | 24 in |
Details
Item | Screw-Cover,Type 1,24.00x18.00x12.00, |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 1 |
Application | Indoor |
Color | Gray |
Gauge | Body: 16 ga, Door: 14 ga |
Standards | UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Type | Painted |
Weight | 33 lb |
Knockouts Included | No |
Door Thickness | 14 ga / 1.9 mm |
Body Thickness | 16 ga / 1.52 mm |
Protection Rating | NEMA Type 1; IP30 |
Cover Screw Quantity | 4 |
Description
Screw-Cover,Type 1,24.00x18.00x12.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 30A, 600V AC, Indicating (A6D30R)
- WESTWARD Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (26W999)
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 24.00x2 (EWMS242418)
- NVENT HOFFMAN Rack Angles, Steel (EWMR36S)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCPNK)
- NVENT HOFFMAN Panel, fits 350x300mm, Steel (LP3530G)
- NVENT HOFFMAN Panels, Fits 122x120mm, Steel (Q1212PD)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- Nvent Hoffman Cabinet Accessory