Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 1, 16.00x12.00x8.00, Gray, Steel
Mfr # ASE16X12X8NK
Zoro # G6807755
product price: $114.46
/ea
Free Shipping & Returns
$114.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 16 x 12 x 8 in
- Application Indoor
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASE16X12X8NK
- Zoro # G6807755
- UPC # 783510496197
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 16 x 12 x 8 in |
Height | 16 in |
Depth | 8 in |
Width | 12 in |
Details
Item | Screw-Cover,Type 1,16.00x12.00x8.00,G |
Material | Mild Steel |
Finish | Powder Coated |
Application | Indoor |
Color | Gray |
NEMA Enclosure Type | 1 |
Gauge | Body: 16 ga, Door: 16 ga |
Standards | UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Type | Painted |
Weight | 14.08 lb |
Door Thickness | 16 ga / 1.52 mm |
Knockouts Included | No |
Cover Screw Quantity | 4 |
Protection Rating | NEMA Type 1; IP30 |
Body Thickness | 16 ga / 1.52 mm |
Description
Screw-Cover,Type 1,16.00x12.00x8.00,G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB4RFB01)
- DAYTON Lamp Module and Contact Block, 22mm, 1NO (30G151)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- NVENT HOFFMAN Additional Mounting Hardware for Subpanels, fits Full Subpanel, Steel (PMKPF)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 48.00x36.00x11.00, Steel (A483611CT)
- NVENT HOFFMAN HF Replacement Filters (89136408R)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 14.00x12.00x6.00, Gray, Stee (A1412CHS)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F2212SC)
- NVENT HOFFMAN Runway Center Support Kit, Fits 24.00, S (LCSK24)
- Nvent Hoffman Cabinet Accessory