Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Type 1, 12.00x6.00x4.00, Gray, Steel
Mfr # ASE12X6X4NK
Zoro # G6807877
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- Size 12 x 6 x 4 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASE12X6X4NK
- Zoro # G6807877
- UPC # 783510493394
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 12 x 6 x 4 in |
Width | 6 in |
Depth | 4 in |
Height | 12 in |
Details
Item | Screw-Cover,Type 1,12.00x6.00x4.00,Gr |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
Gauge | Body: 16 ga, Door: 16 ga |
NEMA Enclosure Type | 1 |
Application | Indoor |
Standards | UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Type | Painted |
Weight | 5.04 lb |
Body Thickness | 16 ga / 1.52 mm |
Knockouts Included | No |
Protection Rating | NEMA Type 1; IP30 |
Cover Screw Quantity | 4 |
Door Thickness | 16 ga / 1.52 mm |
Description
Screw-Cover,Type 1,12.00x6.00x4.00,Gr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Silver (FF415M)
- ANCOR Cable Tie Mount - Natural - #8 Screw - 100 Pieces Per Bag (199232)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN72)
- PERFORMANCE TOOL 160-Pc Wire Terminal Assortment Electrical Term, W5213 (W5213)
- NVENT HOFFMAN Elbow, 6.00x6.00, SS Type 304 90 deg. (F66WE90SS)
- NVENT HOFFMAN HF Replacement Filters (89134424R)
- NVENT HOFFMAN Galvanized Panel Adapter, 2.50x2.50, Ste (F22GPAGV)
- NVENT HOFFMAN Rack and Panel-Mount Power Distribution (DP1N191415)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 8.00x8.00x48.00, Steel (A8848RT)
- NVENT HOFFMAN Sweep Tee, Fits 4.00x4.00, Gray, Steel (F44T)
- NVENT HOFFMAN SYSPEND Aluminum HMI Replacement Key (SYARK)
- Nvent Hoffman Cabinet Accessory