Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover Pull Box Extender, Type 1, Steel, Lt Gray
Mfr # A664SU
Zoro # G6843193
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 6 in
- NEMA Enclosure Type 1
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A664SU
- Zoro # G6843193
- UPC # 783510327378
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 6 in |
Width | 6 in |
Size | 6 in x 6 in x 4 in |
Depth | 4 in |
Details
Item | Screw-Cover Pull Box Extender,Type 1,S |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Color | Gray |
Standards | UL 50, 50E Listed; File No. E27525; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Thickness | 16 ga / 1.52 mm |
Type | Painted |
Weight | 1.87 lb |
Protection Rating | NEMA Type 1; IP30 |
Description
Screw-Cover Pull Box Extender,Type 1,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLM-5)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22964106)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T917)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Polycarb (Q24169PCD)
- NVENT HOFFMAN CONCEPT Panels, 40.20x40.20, White, Steel (CP4242)
- NVENT HOFFMAN Horizontal-Mount, Type 3r, 8.00x8.00x4.0 (A8R84HM)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0424413)
- NVENT HOFFMAN NEMA Type 9, 24.00x20.00x8.00, Gray, Ste (A24D208)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 2.1 (ASPB100125NM)
- NVENT HOFFMAN Upper Front Door Accessories (PSTLO)
- Nvent Hoffman Cabinet Accessory