Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover Pull Box Extender, Type 1, S
Mfr # A884SU
Zoro # G5874935
product price: $33.27
/ea
$33.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 8 in
- Size 8 in x 8 in x 4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A884SU
- Zoro # G5874935
- UPC # 783510327439
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 8 in |
Size | 8 in x 8 in x 4 in |
Width | 8 in |
Depth | 4 in |
Details
Item | Screw-Cover Pull Box Extender,Type 1,S |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Type | Painted |
Weight | 2.49 lb |
Standards | UL 50, 50E Listed; File No. E27525; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Protection Rating | NEMA Type 1; IP30 |
Description
Screw-Cover Pull Box Extender,Type 1,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512HH)
- JOHNSON CONTROLS Class 2 Transformer, 92 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y64T15-0)
- AC WORKS 1.5FT 50A 3-Prong Welder 6-50P Plug to 3 NEMA 6-15/20 Tri-Outlets (S650W620-018)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1201BD)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 45-Degree (F88G45E)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- NVENT HOFFMAN Large Folding Shelf, 12.00x18.00, Gray, (AA61SHLF1218)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- NVENT HOFFMAN Universal U-Connector, fits 12.00x12.00, Gray, Steel (F1212GUC)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A16P16G)
- Nvent Hoffman Cabinet Accessory