Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover Pull Box Extender, Type 1, fits 8.00x6.00, Gray, Steel
Mfr # A864SU
Zoro # G6831923
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 16 ga
- Size 8 in x 6 in x 4 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A864SU
- Zoro # G6831923
- UPC # 783510301866
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 in x 6 in x 4 in |
Width | 6 in |
Depth | 4 in |
Height | 8 in |
Details
Item | Screw-Cover Pull Box Extender,Type 1,f |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Application | Indoor |
NEMA Enclosure Type | 1 |
Color | Gray |
Standards | UL 50, 50E Listed; File No. E27525; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Thickness | 16 ga / 1.52 mm |
Type | Painted |
Weight | 2.60 lb |
Protection Rating | NEMA Type 1 |
Description
Screw-Cover Pull Box Extender,Type 1,f
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS43B)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 50 ft. BL (R-30B-0050)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 100 ft. BK (E3678)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 10 in D (CSD242410WSS)
- NVENT HOFFMAN CONCEPT Panels, 10.20x8.20, White, Steel (CP1210)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G12)
- NVENT HOFFMAN COMPACT, Type 4X, 160x160x90mm, Aluminum (CCA16169)
- NVENT HOFFMAN Operator Adapters for Universal Cutouts (ABS)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R103240)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH8002B)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x48, Gray, Steel (AT101048)
- Nvent Hoffman Cabinet Accessory