Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover Pull Box Extender, Type 1, fits 30.00x30.00, Gray, Steel
Mfr # A30304SU
Zoro # G6831914
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 4 in
- NEMA Enclosure Type 1
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A30304SU
- Zoro # G6831914
- UPC # 783510301682
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 4 in |
Height | 30 in |
Size | 30 in x 30 in x 4 in |
Width | 30 in |
Details
Item | Screw-Cover Pull Box Extender,Type 1,f |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 1 |
Application | Indoor |
Color | Gray |
Gauge | 16 ga |
Standards | UL 50, 50E Listed; File No. E27525; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Thickness | 16 ga / 1.52 mm |
Type | Painted |
Weight | 13 lb |
Protection Rating | NEMA Type 1 |
Description
Screw-Cover Pull Box Extender,Type 1,f
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft (H2F1.97BK6)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR16)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, Not Rated, C Curve (FAZ-C3/2-NA-DC)
- NVENT HOFFMAN Drop and Bracket Hangers, fits 4.00x4.00, Gray, Steel (F44GDB)
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- NVENT HOFFMAN Ladder Rack Straight Sections (cULus Cla (LSS18W)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Blac (LBSKB)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 6.00x6.00, Gray, Steel (F66BK60)
- NVENT HOFFMAN Qline E, Type 4x, 125x125x74mm, Polycarb (Q13138PCECC)
- Nvent Hoffman Cabinet Accessory