Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Gray, Steel
Mfr # A24244SU
Zoro # G6832133
Free Shipping & Returns
$183.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 16 ga
- Size 24 in x 24 in x 4 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A24244SU
- Zoro # G6832133
- UPC # 783510301644
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 24 in x 24 in x 4 in |
Depth | 4 in |
Width | 24 in |
Height | 24 in |
Details
Item | Screw-Cover Pull Box Extender,Type 1,f |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
NEMA Enclosure Type | 1 |
Color | Gray |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Standards | UL 50, 50E Listed; File No. E27525; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Type | Painted |
Weight | 9.90 lb |
Protection Rating | NEMA Type 1 |
Description
Screw-Cover Pull Box Extender,Type 1,f
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFWR1-E)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 4P 20A 250V - NEMA L15-20P (YGA029)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 15A, 250V AC, Non-Indicating (LPN-RK-15SP)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H3612SSLP3PT)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCECC)
- NVENT HOFFMAN Concept Hmi, Type 4,450x550x180mm, Lt G (CP455518)
- NVENT HOFFMAN Hinged-Cover with Recessed Handle, Type 1, 20.00x16.00x8.62, Gray, Ste (A20N168LP)
- NVENT HOFFMAN Horizontal-Mount, Type 3r, 24.00x24.00x6 (A24R206HM)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- NVENT HOFFMAN Syspend 281-Max Wall Flange, 5.12x5.12x5 (S2MWF)
- Nvent Hoffman Cabinet Accessory