Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Gray, Steel
Mfr # A12104SU
Zoro # G6831878
product price: $51.02
/ea
$51.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 16 ga
- Width 10 in
- NEMA Enclosure Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12104SU
- Zoro # G6831878
- UPC # 783510300524
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 10 in |
Depth | 4 in |
Size | 12 in x 10 in x 4 in |
Height | 12 in |
Details
Item | Screw-Cover Pull Box Extender,Type 1,f |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
NEMA Enclosure Type | 1 |
Color | Gray |
Application | Indoor |
Standards | UL 50, 50E Listed; File No. E27525; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Thickness | 16 ga / 1.52 mm |
Type | Painted |
Weight | 4.20 lb |
Protection Rating | NEMA Type 1 |
Description
Screw-Cover Pull Box Extender,Type 1,f
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDU1215)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- AUTONICS Photoelectric Sensor, U-Slot, Thru-Beam (BUP-30S-P)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH201TS)
- NVENT HOFFMAN Screw Package, #10-32, Steel (AS1032250)
- NVENT HOFFMAN Qline D Hardware Kit, Fits Qline D (QDHK)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x40 (VHD36)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x460 (LWC234616)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- Nvent Hoffman Cabinet Accessory