Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Galvanized, S
Mfr # A12104SUG
Zoro # G6832009
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 12 in x 10 in x 4 in
- Depth 4 in
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12104SUG
- Zoro # G6832009
- UPC # 783510300531
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 12 in x 10 in x 4 in |
Depth | 4 in |
Width | 10 in |
Height | 12 in |
Details
Item | Screw-Cover Pull Box Extender,Type 1,f |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 16 ga |
Application | Indoor |
NEMA Enclosure Type | 1 |
Color | Gray |
Standards | UL 50, 50E Listed; File No. E27525; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Thickness | 16 ga / 1.61 mm |
Weight | 4.01 lb |
Protection Rating | NEMA Type 1 |
Description
Screw-Cover Pull Box Extender,Type 1,f
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- ERICSON Plug Nema L17-30, Perma-Link Indust. Gra (2526-P)
- GE Thermal Unit, 2.53A (CR123H291A)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x24 (A8824T1T)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A6AXFN24)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x23.62x24.02, (PTHS482424G4)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, Aluminum (A16P16AL)
- NVENT HOFFMAN HF Replacement Filters (89136408R)
- NVENT HOFFMAN Box Connector, 12.00x6.00, Gray, Steel (F126LB)
- Nvent Hoffman Cabinet Accessory