Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover Pull Box Extender, Type 1, f
Mfr # A10104SUG
Zoro # G5869299
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Height 10 in
- Gauge 16 ga
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A10104SUG
- Zoro # G5869299
- UPC # 783510301453
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 10 in |
Width | 10 in |
Size | 10 in x 10 in x 4 in |
Depth | 4 in |
Details
Item | Screw-Cover Pull Box Extender,Type 1,f |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 16 ga |
Color | Gray |
NEMA Enclosure Type | 1 |
Application | Indoor |
Thickness | 16 ga / 1.61 mm |
Weight | 3.60 lb |
Standards | UL 50, 50E Listed; File No. E27525; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
Protection Rating | NEMA Type 1 |
Description
Screw-Cover Pull Box Extender,Type 1,f
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G188)
- GARDNER BENDER Knockout Seal, 3.5", PK10 (KO709)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- NVENT HOFFMAN Pedestal with Legs, 36.00x4.00x4.00, Gray, Steel (AP36L44)
- NVENT HOFFMAN INLINE Type 4, 350x300x200mm, Lt Gray, Steel (LSC353020)
- NVENT HOFFMAN Telescope Fitting, 6.00x6.00, SS Type 30 (F66WASS)
- NVENT HOFFMAN Lay-In Painted Flat-Cover Wireway, Nema (F1212T124GVPWK)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- Nvent Hoffman Cabinet Accessory