Shop All Cabinet Accessory
Nvent Hoffman
Screw-Cover, Gasketed, Type 3, 16.00x16.
Mfr # A161612GSC
Zoro # G5857268
product price: $610.13
/ea
Free Shipping & Returns
$610.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 16 in
- Features Weather-Resistant
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A161612GSC
- Zoro # G5857268
- UPC # 783510491499
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 16 in |
Height | 16 in |
Depth | 12 in |
Size | 16 x 16 x 12 in |
Details
Item | Screw-Cover,Gasketed,Type 3,16.00x16. |
Material | Mild Steel |
Finish | Galvanized |
Features | Weather-Resistant |
Gauge | Body: 14 ga, Door: 10 ga |
NEMA Enclosure Type | 3, 4 |
Weight | 31.60 lb |
Standards | UL 508A Listed; Type 3, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 12; File No. E61997; NEMA/EEMAC Type 3 and 12 (except for mounting provisions); CSA, File 42184: Type 4 and 12; IEC 60529, IP66 |
Body Thickness | 14 ga / 1.9 mm |
Door Thickness | 10 ga / 3.4 mm |
Protection Rating | NEMA Type 3; IP66 |
Cover Screw Quantity | 8 |
Description
Screw-Cover,Gasketed,Type 3,16.00x16.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Handle Padlock Attachment (HPAFK)
- ABB CAL16-11B, AUX.CONTACT, 1-NO/1-NC, 43443132 (CAL16-11B)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PC)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Black/Yellow (ZBY8330)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE24X24X8SSNK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x18 (F88G18)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH1001A)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFNPG)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 12.00x12.00x6.00, SS Type (A1212CHEMCSS)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 30.5m (Q1PBPCD)
- NVENT HOFFMAN Ultrx Key Insert, Fits ULTRX, SS Type 31 (UUL3DB)
- Nvent Hoffman Cabinet Accessory