Shop All Cabinet Accessory
Nvent Hoffman
Safety Lockouts, Red, Steel
Mfr # ASL6C
Zoro # G5864435
original price:
$34.66
15% off
new price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Locks, Lockouts, Latches, Handles and Clamps
- Color Red
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASL6C
- Zoro # G5864435
- UPC # 783510254308
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Safety Lockouts,Red,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Locks, Lockouts, Latches, Handles and Clamps |
Color | Red |
Gauge | 10 ga |
Thickness | 10 ga / 3.4 mm |
Weight | 0.38 lb |
Description
Safety Lockouts,Red,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Time Delay UL Class CC Fuse, 3A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-3)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- TELEMECANIQUE SENSORS Xxv18 Ultrasonic Proximity Pnp No M12 (XXV18B1PAM12)
- NVENT HOFFMAN Divider Straight Section Splice, 6.00x6. (CT66DSPSS)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 14.00x12.00x6.00, SS Type (A1412CHEMCSS)
- NVENT HOFFMAN Sweep Tee, Fits 8.00x8.00, Gray, Steel (F88T)
- NVENT HOFFMAN VERSARACK, 41.811 x20.905 x24.291, Black, Steel (E19SWM20U24)
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- NVENT HOFFMAN Panels, Fits 300x200mm, Steel (Q3020PI)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T148GVWK)
- Nvent Hoffman Cabinet Accessory