Shop All Electrical Box Hardware
Nvent Hoffman
Safety Lockout, 10 Gang, Steel
Mfr # ASL6
Zoro # G8752554
product price: $24.44
/ea
$24.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 10
- Material Steel
- Length 7.20 in
- Width 5 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASL6
- Zoro # G8752554
- UPC # 783510340032
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.20 in |
Width | 5 in |
Height | 0.20 inch |
Details
Item | Safety Lockout |
Number of Gangs | 10 |
Material | Steel |
Color | Red |
Sub-Category | Locking Accessories |
Gauge | 10 |
For Use With | Any Enclosure |
Application | To Lock Enclosure |
Thickness | 10 ga / 3.4 mm |
Finish | Powder Coated |
Color Code | RAL 3001 |
Thickness (T) (gauge) | 10 |
Thickness (T) (millimetre) | 3.4 |
Description
Safety Lockout, Material Steel, For Use With Any Enclosure, Sub-Category Locking Accessories, Application To Lock Enclosure, Gauge 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8-263)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black (SR-WG-200-5-1-BK)
- DAYTON Overload Relay, 0.25 to 0.40A, Class 10, 3P (6ECA5)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SDO1V06H30)
- NVENT HOFFMAN Lock Kit, Kit Accessory, Steel (AL12AR)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A10P8)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A16P14)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 16 Gang, Steel (A24N24MP)
- NVENT HOFFMAN Clamp Kit, Clamp Accessory, Stainless Steel (AL23SS)
- NVENT HOFFMAN Vent Kit, Kit Accessory, Composite (XPV32)
- ALLEN TEL Mounting Bracket, 1-Gang (AT90)
- Nvent Hoffman Electrical Box Hardware