Shop All Cabinet Accessory
Nvent Hoffman
Runway Overhead 12" Stack Kit, 12.00x
Mfr # LST12B
Zoro # G5850435
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Includes 2 brackets and hardware
- Color Black
- Gauge 11 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LST12B
- Zoro # G5850435
- UPC # 783510199371
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Runway Overhead 12" Stack Kit,12.00x |
Material | Mild Steel |
Finish | Powder Coated |
Includes | 2 brackets and hardware |
Color | Black |
Gauge | 11 ga |
Thickness | 11 ga / 3.04 mm |
Weight | 3.20 lb |
Description
Runway Overhead 12 In. Stack Kit,12.00x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, 28 to 36 Amps AC (3RV20314PA10)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- NVENT HOFFMAN Splitter Trough, Type 1, 36" Section, Gr (AST3223R)
- NVENT HOFFMAN Ladder Rack Straight Sections (cULus Cla (LSS18W)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFNPG)
- NVENT HOFFMAN Open Frame Rack, 72.00x20.25x15.00, Black, Aluminum 2-Post (EDR19FM38U)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x24 (A6624T1T)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T36HC)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- Nvent Hoffman Cabinet Accessory