Shop All Cabinet Accessory
Nvent Hoffman
Retaining Post Kit, White, Steel
Mfr # LRPW
Zoro # G6831449
product price: $44.04
/ea
$44.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color White
- Thickness 0.06 in / 1.5 mm
- Weight 0.40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LRPW
- Zoro # G6831449
- UPC # 783510299415
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Retaining Post Kit,White,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | White |
Thickness | 0.06 in / 1.5 mm |
Weight | 0.40 lb |
Description
Retaining Post Kit,White,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 8 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3013)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- HARTING Rectangular Connector Removal Tool (09990000319)
- ALLEN TEL Versatap Faceplate with I.D. Windows, 1-Port, Ivory (AT70-1-09)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 60.00x36.00x12.00, Aluminum (A60H3612ALLP)
- NVENT HOFFMAN Panels for Medium Type 1 Enclosures, fits 18x18, White, Steel (A18N18MP)
- NVENT HOFFMAN Grounding Kits (SMGDK)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- NVENT HOFFMAN Perforated Panels, Fits 16x20, Gray, Ste (A16N20MPP)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Polycarb (Q12129PCD)
- Nvent Hoffman Cabinet Accessory