Shop All Cabinet Accessory
Nvent Hoffman
Retaining Post Kit, 7.00x0.00x0.00, Black, Steel
Mfr # LRPB
Zoro # G6780324
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Thickness 0.06 in / 1.5 mm
- Weight 0.40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LRPB
- Zoro # G6780324
- UPC # 783510199265
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Retaining Post Kit,7.00x0.00x0.00,Blac |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Thickness | 0.06 in / 1.5 mm |
Weight | 0.40 lb |
Description
Retaining Post Kit,7.00x0.00x0.00,Blac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59)
- SQUARE D Miniature Circuit Breaker, QOU Series 125A, 2 Pole, 120/240V AC (QOU2125)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T148GVWK)
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- NVENT HOFFMAN VERSARACK Vertical Cable Manager, 40.512 x4.1339 x8.1890, Black, Steel (E19C25U)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x8.10, Lt Gray (S060516G050)
- NVENT HOFFMAN Concept Hmi, Type 4,550x600x120mm, Lt G (CP556012)
- NVENT HOFFMAN VERSARACK, 41.811 x20.905 x24.291, Black, Steel (E19SWM20U24)
- NVENT HOFFMAN Panels, Fits 122x120mm, Steel (Q1212PD)
- Nvent Hoffman Cabinet Accessory