Shop All Cabinet Accessory
Nvent Hoffman
Replacement Release Handle, 3.88x1.38x19
Mfr # VLHANDLE
Zoro # G5847784
original price:
$1,016.14
32% off
new price: $681.91
/ea
Free Shipping & Returns
$681.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Height 1.38 in
- Depth 3.88 in
- Size 3.88 x 1.38 x 19.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # VLHANDLE
- Zoro # G5847784
- UPC # 783510186869
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 1.38 in |
Depth | 3.88 in |
Size | 3.88 x 1.38 x 19.3 in |
Width | 19.3 in |
Details
Item | Replacement Release Handle,3.88x1.38x19 |
Material | Plastic |
Finish | Smooth Matte |
Color | Black |
NEMA Enclosure Type | 12 |
Application | Indoor |
Features | Dust-Resistant |
Weight | 2.66 lb |
Series | Syspend |
Protection Rating | NEMA Type 12; NEMA Type 4 |
Description
Replacement Release Handle,3.88x1.38x19
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Yellow (HS357-S50-YELLOW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- MERSEN Link Fuse, RLS Series, 100A, Fast-Acting, 600V AC (RLS100)
- NVENT HOFFMAN Filter Fan Shrouds (HH10GS35001)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Stainle (PTRS242424X)
- NVENT HOFFMAN Box Connector, 12.00x6.00, Gray, Steel (F126LB)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F22G60)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A3AXFN24)
- NVENT HOFFMAN Concept Panels, 30.20x18.20x0.00, White (CP3220)
- Nvent Hoffman Cabinet Accessory