Shop All Cabinet Accessory
Nvent Hoffman
Replacement Gas Springs, 2.00x15.00, Ste
Mfr # VLSPRINGS
Zoro # G5847897
original price:
$1,411.36
19% off
new price: $1,135.87
/ea
Free Shipping & Returns
$1,135.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Polished
- NEMA Enclosure Type 12
- Features Dust-Resistant
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # VLSPRINGS
- Zoro # G5847897
- UPC # 783510187149
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 2 in |
Width | 15 in |
Size | 2 x 15 in |
Details
Item | Replacement Gas Springs,2.00x15.00,Ste |
Material | Mild Steel |
Finish | Polished |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Application | Indoor |
Color | Unpainted |
Weight | 2.10 lb |
Series | Syspend |
Protection Rating | NEMA Type 12; NEMA Type 4 |
Description
Replacement Gas Springs,2.00x15.00,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5028-BSS)
- PANDUIT 16-15/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S17-50-C0)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS725)
- FLUKE Glass Fuse, AGX Series, Fast-Acting, 2A, 250V AC, 10kA at 125V DC, 5 PK (Fluke-871178/2A)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0900504)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM52G52)
- NVENT HOFFMAN COMPACT Series 4 Cable Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJCRLG)
- NVENT HOFFMAN Qline E, Type 4x, 125x125x74mm, Polycarb (Q13138PCECC)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMS482425)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", SS (TEP10SS)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel (A363020LP)
- Nvent Hoffman Cabinet Accessory