Shop All Cabinet Accessory
Nvent Hoffman
Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0
Mfr # A864DL
Zoro # G6811955
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A8P6G, A8P6
- Width 6 in
- Features Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A864DL
- Zoro # G6811955
- UPC # 783510600006
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Depth | 4 in |
Size | 8 x 6 x 4 in |
Height | 8 in |
Overall Length | 9 in |
Overall Width | 7.12 in |
Overall Dimensions | 9.00 x 7.12 in / 229 x 181 mm |
Panel Size | 6.75 x 4.88 in / 171 x 124 mm |
Details
Item | Removable Hinge,w/Quick-Release Latch |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A8P6G, A8P6 |
Features | Dust-Resistant |
NEMA Enclosure Type | 12, 13 |
Gauge | 16 ga |
Color | Gray |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; IEC 60529, IP65 |
Weight | 4.20 lb |
Panel | A8P6 |
Mounting | 8.50 x 4.12 in / 216 x 105 mm |
Conductive Panel | A8P6G |
Protection Rating | NEMA Type 12; IP65 |
Description
Removable Hinge,w/Quick-Release Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 6' Long (SF3-6-BLACK)
- SUPERSTRUT Saddle Washer, 3/8 or 1/2 In, Gold, PK50 (AB 242)
- CALBRITE Box Connector, 1in., 1-11/32in.L, 316 SS (S61000CH00)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x55mm, Polycarbo (Q1686PCD)
- NVENT HOFFMAN Syspend 281-Max Intermediate Joint, 12.6 (S2MIJ)
- NVENT HOFFMAN Door Stop Kit, SS Type 304 (EDSK)
- NVENT HOFFMAN Filter Fan Shrouds (HH13GS35001)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- NVENT HOFFMAN Hinge Retainers, 2.25x2.5x0.5, Polyester (AHGCLP)
- NVENT HOFFMAN Wall-Mount Solar Shields, 20.00x20.00x11.75, White, Galvanized (SW2MGLWH)
- Nvent Hoffman Cabinet Accessory