Shop All Cabinet Accessory
Nvent Hoffman
Removable Hinge with Quick-Release Latch, Contoured, Type 12, 6.00x6.0
Mfr # A664DL
Zoro # G6811964
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A6P6G, A6P6
- Application Indoor
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A664DL
- Zoro # G6811964
- UPC # 783510600204
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Size | 6 x 6 x 4 in |
Depth | 4 in |
Height | 6 in |
Overall Length | 7 in |
Overall Width | 7.12 in |
Overall Dimensions | 7.00 x 7.12 in / 178 x 181 mm |
Panel Size | 4.88 x 4.88 in / 124 x 124 mm |
Details
Item | Removable Hinge,w/Quick-Release Latch |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A6P6G, A6P6 |
Application | Indoor |
Color | Gray |
Gauge | 16 ga |
NEMA Enclosure Type | 12, 13 |
Features | Dust-Resistant |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; IEC 60529, IP65 |
Thickness | 16 ga / 1.52 mm |
Weight | 3.40 lb |
Mounting | 6.5 x 4.12 in / 165 x 105 mm |
Panel | A6P6 |
Conductive Panel | A6P6G |
Protection Rating | NEMA Type 12; IP65 |
Description
Removable Hinge,w/Quick-Release Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Angle Bracket, Gold (V323Y)
- SIEMENS Replacement Coil, 24V AC (75D70646AJ)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- NVENT HOFFMAN Vertical Wall Bracket, Black, Steel (LVWBB)
- NVENT HOFFMAN Hazardous Location LED Lights, Strip, 25.06x1.69x2.69 (LEDHL24V24)
- NVENT HOFFMAN Open Frame Rack, 48.00x20.25x15.00, Blac (EDR19FM24U)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303018M2)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44LP)
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- NVENT HOFFMAN Mechanical Interlock, Fits Frames, Steel (PMLFB)
- Nvent Hoffman Cabinet Accessory