Shop All Cabinet Accessory
Nvent Hoffman
Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10
Mfr # A12108DL
Zoro # G6811824
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A12P10G, A12P10
- NEMA Enclosure Type 12, 13
- Size 12 x 10 x 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12108DL
- Zoro # G6811824
- UPC # 783510604806
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 12 x 10 x 8 in |
Height | 12 in |
Width | 10 in |
Depth | 8 in |
Overall Width | 11.12 in |
Overall Length | 13 in |
Panel Size | 10.75 x 8.88 in / 273 x 226 mm |
Overall Dimensions | 13.00 x 11.12 in / 330 x 282 mm |
Details
Item | Removable Hinge,w/Quick-Release Latch |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A12P10G, A12P10 |
NEMA Enclosure Type | 12, 13 |
Gauge | 16 ga |
Application | Indoor |
Features | Dust-Resistant |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; IEC 60529, IP65 |
Weight | 12 lb |
Protection Rating | NEMA Type 12 |
Panel | A12P10 |
Conductive Panel | A12P10G |
Mounting | 12.50 x 8.12 in / 318 x 206 mm |
Description
Removable Hinge,w/Quick-Release Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CBA-R63/C)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120HM)
- ABB One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- MELTRIC 37-68163 INLET (37-68163)
- NVENT HOFFMAN Bonding and Grounding Kit (DBGRDK)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ACCWBLK)
- NVENT HOFFMAN Panels for Medium Type 1 Enclosures, fits 16x20, White, Steel (A16N20MP)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44LP)
- NVENT HOFFMAN Grounding Kits (SMGDK)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHW242424G2)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414R)
- Nvent Hoffman Cabinet Accessory