Shop All Cabinet Accessory
Nvent Hoffman
Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10
Mfr # A12104DL
Zoro # G6811867
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A12P10G, A12P10
- Application Indoor
- NEMA Enclosure Type 12, 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12104DL
- Zoro # G6811867
- UPC # 783510604608
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 12 in |
Width | 10 in |
Size | 12 x 10 x 4 in |
Depth | 4 in |
Overall Length | 13 in |
Overall Width | 11.12 in |
Overall Dimensions | 13.00 x 11.12 in / 330 x 282 mm |
Panel Size | 10.75 x 8.88 in / 273 x 226 mm |
Details
Item | Removable Hinge,w/Quick-Release Latch |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A12P10G, A12P10 |
Application | Indoor |
NEMA Enclosure Type | 12, 13 |
Color | Gray |
Features | Dust-Resistant |
Gauge | 16 ga |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; IEC 60529, IP65 |
Thickness | 16 ga / 1.52 mm |
Weight | 8.20 lb |
Mounting | 12.50 x 8.12 in / 318 x 206 mm |
Conductive Panel | A12P10G |
Panel | A12P10 |
Protection Rating | NEMA Type 12 |
Description
Removable Hinge,w/Quick-Release Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LA Series 300A, 3 Pole, 600V AC (LA36300)
- GROTE Weather Pack Cable Plug, Silicone C, PK10 (84-2003)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24S)
- NVENT HOFFMAN Hinged-Cover, Type 1, 36.00x24.00x6.00, Gray, Steel (AHE36X24X6)
- NVENT HOFFMAN Mounting Bracket Kits, fits W= 230mm, Steel (CCAMF31)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLSK)
- NVENT HOFFMAN Ladder Rack Straight Sections (cULus Cla (LSS18W)
- NVENT HOFFMAN Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel (A72RP24F5)
- NVENT HOFFMAN CONCEPT Panels, 22.20x10.20, White, Steel (CP2412)
- Nvent Hoffman Cabinet Accessory