Shop All Enclosure Covers & Accessories
Nvent Hoffman
REMOTE SWITCH FOR ALF16D24R
Mfr # ALFSWD
Zoro # G3703692
Sold in multiples of 3 for $156.87
$156.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 8 in
- Length 10.25 in
- Material Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # ALFSWD
- Zoro # G3703692
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 8 in |
Length | 10.25 in |
Size | 115/230v 50/60Hz in |
Details
Item | Switch |
Material | Steel |
Color | Unpainted |
Finish | Galvanized |
Thickness (T) (millimetre) | 1.9 |
Standards | UL508A Recognized, Type 3R, 4, 4X, 12; File E61997; cUL Recognized per CSA C22.2 No. 14-13; Type 3R, 4, 4X, 12; File E61997 |
Thickness | 14 ga / 1.9 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 6 ft, Beige (6SPDX)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (24EP44)
- TY-RAP 13" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO350-50-0)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- Nvent Hoffman Enclosure Covers & Accessories