Shop All Enclosure Covers & Accessories
Nvent Hoffman
RELAY RACK 19" W, 7 FT., BLACK
Mfr # EDR19FM45U
Zoro # G3704453
product price: $335.62
/ea
Sold in multiples of 25 for $8,390.50
Free Shipping & Returns
$8,390.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25 in
- Width 6.50 in
- Length 85.25 in
- Type Two-Post
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EDR19FM45U
- Zoro # G3704453
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.25 in |
Width | 6.50 in |
Length | 85.25 in |
Depth (D) (inch) | 15 |
Height (H) (millimetre) | 2134 |
Depth | 15 in |
Height (H) (inch) | 84 |
Nominal Frame Height (foot) | 7 ft. |
Width (W) (millimetre) | 514 |
Depth (D) (millimetre) | 381 |
Width (W) (inch) | 20.25 |
Nominal Frame Height | 7 ft. ft |
Mounting Width | 19" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2E)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20208ST)
- SQUARE D Thermal Unit, 1.27 to 1.53A (B1.88)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- CONTA-CLIP KDS-DE 5-6, Sealing Sleeve, GR (28566.6)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- Nvent Hoffman Enclosure Covers & Accessories