Shop All Cabinet Accessory
Nvent Hoffman
Reducer, 4x4 To 2.5x2.5, Gray, Steel
Mfr # F44LRE22
Zoro # G5847084
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Height 2.52 in
- Features Reduces From 4.00 x 4.00, Reduces To 2.50 x 2.50, Dust-Resistant
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44LRE22
- Zoro # G5847084
- UPC # 783510184506
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 2.52 in |
Size | 2.52 in x 2-1/2 in |
Width | 2-1/2 in |
Details
Item | Reducer,4x4 To 2.5x2.5,Gray,Steel |
Material | Mild Steel |
Finish | Galvanized |
Features | Reduces From 4.00 x 4.00, Reduces To 2.50 x 2.50, Dust-Resistant |
Color | Gray |
Gauge | 14 ga |
Application | Indoor |
NEMA Enclosure Type | 12 |
Thickness | 14 ga / 1.9 mm |
Type | Reducer |
Weight | 2.30 lb |
Standards | Certified by Canadian Standards Association. |
Protection Rating | NEMA Type 12; IP54 |
Reduces From | 4.00 x 4.00 in / 102 x 102 mm |
Reduces To | 2.50 x 2.50 in / 64 x 64 mm |
Description
Reducer,4x4 To 2.5x2.5,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 36 in D, NEMA 3R (RSCG080836G)
- TRIPP LITE PDU, 20A, 16 Outlet, 12 ft, Black (PDUMH20AT)
- MONOPRICE Cable Adapter, BNC M to RCA F (4121)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH150B)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Lt Gray, Steel (TE162048010)
- NVENT HOFFMAN HF Replacement Filters (89136409R)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFNPG)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 12.00x10.00x6 (A12106CHSCFGW)
- NVENT HOFFMAN Qline I, Type 4x, 300x200x173mm, Polycar (Q302018PCI)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT500)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- Nvent Hoffman Cabinet Accessory