Shop All Cabinet Accessory
Nvent Hoffman
Reducer, 12x12 to 8x8, Gray, Steel
Mfr # F1212G88R
Zoro # G6808778
product price: $150.35
/ea
Free Shipping & Returns
$150.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 14 ga
- Size 12 in x 2-1/2 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1212G88R
- Zoro # G6808778
- UPC # 783510520007
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 12 in x 2-1/2 in |
Width | 2-1/2 in |
Height | 12 in |
Details
Item | Reducer,12x12 to 8x8,Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
Color | Gray |
NEMA Enclosure Type | 1 |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Reducer |
Weight | 3.64 lb |
Protection Rating | NEMA Type 1 |
Description
Reducer,12x12 to 8x8,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 500 (TY275M)
- GE Miniature Circuit Breaker, THQB Series 25A, 1 Pole, 120/240V AC (THQB1125)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- NVENT HOFFMAN Adjustable Butt-Splice Kit, Culus Classi (LABSK)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBBLG)
- NVENT HOFFMAN Weatherpro Outdoor Pad Mount, Type 3r, 6 (A60R2518FSLP)
- NVENT HOFFMAN Free-Stand, Multi-Door, Type 12, 86.12x1 (A86M3EG)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Abs (Q12129ABD)
- NVENT HOFFMAN Hinged-Cover, Type 1, 16.00x12.00x4.00, (AHE16X12X4)
- QUEST MFG Open Frame Rack Wall Support Bracket, Set Of 2, Black (RS-01-26)
- Nvent Hoffman Cabinet Accessory