Shop All Cabinet Accessory
Nvent Hoffman
Rear Cover, 84.00x6.00x1.00, Aluminum
Mfr # EC6C7
Zoro # G5849796
product price: $166.84
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$166.84
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- For Use With Fits 6 x 7 in
- Depth 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EC6C7
- Zoro # G5849796
- UPC # 783510191818
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 1 in |
Details
Item | Rear Cover,84.00x6.00x1.00,Aluminum |
Material | Aluminum |
Finish | Powder Coated |
For Use With | Fits 6 x 7 in |
Color | Black |
Thickness | 0.06 in / 1.5 mm |
Series | CableTek |
Weight | 8.48 lb |
Fits | 6.00 x 7.00 in. |
Description
Rear Cover,84.00x6.00x1.00,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C080804)
- INSULTAB Shrink Tubing, 0.093in ID, Black, 6in, PK5 (HS-614 3/32 Blk 6)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (M6-250-175-342-WT)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x55mm, Abs (Q12126ABD)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x36 (A6636T1T)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G36)
- NVENT HOFFMAN Reducer, 4x4 To 2.5x2.5, Gray, Steel (F44LRE22)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- NVENT HOFFMAN Rack-Mountable Fan Package, 115v 50/60Hz (ADB275)
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- Nvent Hoffman Cabinet Accessory