Shop All Enclosure Covers & Accessories
Nvent Hoffman
RAISED HINGED SCREW CVR ENCL, 15.62X13.62X7.24,
Mfr # RHJ1614HWLG
Zoro # G3699928
product price: $300.99
/ea
Sold in multiples of 25 for $7,524.75
Free Shipping & Returns
$7,524.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 15.80 in
- Length 17.6 in
- Material Fiberglass
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # RHJ1614HWLG
- Zoro # G3699928
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 9 in |
Width | 15.80 in |
Length | 17.6 in |
Size | 17.31x15.30x8.19 in |
Height (H) (inch) | 15.62 |
Height (H) (millimetre) | 397 |
Width (W) (millimetre) | 346 |
Depth (D) (inch) | 7.24 |
Panel Size (millimetre) | 375 x 327 |
Width (W) (inch) | 13.62 |
Depth (D) (millimetre) | 184 |
Panel Size (inch) | 14.75 x 12.88 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- RACO Offset Nipple, 1-1/2", Die Cast Zinc (1456)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Green (HS363-S50-GREEN)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- SCHNEIDER ELECTRIC Boot, Harmony XB4, for 22mm selector switch, plastic, black (ZBDD2)
- AUSTIN Industrial Control Panel 6In 12In Aluminum 12In Enclosure (TYPE 3R)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- Nvent Hoffman Enclosure Covers & Accessories