Shop All Enclosure Covers & Accessories
Nvent Hoffman
RADIUS DROP KIT
Mfr # LRD12BLK
Zoro # G3705153
Sold in multiples of 25 for $1,632.25
$1,632.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.50 in
- Width 6.25 in
- Length 10.75 in
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # LRD12BLK
- Zoro # G3705153
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.50 in |
Width | 6.25 in |
Length | 10.75 in |
Cable Runway Width (inch) | 12 |
Cable Runway Width (millimetre) | 305 |
Cable Runway Width | 12 in / 305 mm |
Details
Item | Ladder Rack |
Material | Aluminum |
Color | Black |
Finish | Powder Coated |
Thickness (T) (millimetre) | 3 |
Color Code | RAL 9005 |
Thickness | 0.12 in / 3 mm |
Components | Radius Drops |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD5)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 1" (BL-90-3M)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 35A, 600V AC, Non-Indicating (A60Q35-2)
- FLEX-STRUT Angle, Hole-Long Slot, 6-7/8x1-7/8 (FS-5108 E/G)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- ABB Steel City 3/2 Zinc Service Entrance Cap (SC10001)
- Nvent Hoffman Enclosure Covers & Accessories