Shop All Cabinet Accessory
Nvent Hoffman
Rack-To-Wall Kit, Black, Steel
Mfr # E45RUBKIT
Zoro # G5823038
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 13-1/2 in
- Size 13-1/2 in x 4 in x 3-1/2 in
- Depth 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E45RUBKIT
- Zoro # G5823038
- UPC # 783510138639
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 13-1/2 in |
Size | 13-1/2 in x 4 in x 3-1/2 in |
Depth | 3-1/2 in |
Width | 4 in |
Details
Item | Rack-To-Wall Kit,Black,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Color | Black |
Thickness | 16 ga / 1.52 mm |
Weight | 17 lb |
Description
Rack-To-Wall Kit,Black,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060FBC)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: Yes (3RA23268XB301AK6)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 70A, 600V AC, Indicating (TRS70RID)
- NVENT HOFFMAN Vortex Coolers Indoor/Outdoor, 2500 BTU/HR, Aluminum (VC2516012)
- NVENT HOFFMAN Pharmapro, Type 4x, 12.00x12.00x6.00, SS (AFM12126SS)
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- NVENT HOFFMAN Pedestal with Legs, 36.00x4.00x4.00, Gray, Steel (AP36L44)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 36.00x30 (CSP3630)
- NVENT HOFFMAN SYSPEND 180-MAX Rotary Base, Black, Aluminum (S1MTBB)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- Nvent Hoffman Cabinet Accessory