Shop All Cabinet Accessory
Nvent Hoffman
Rack-To-Runway Mounting Plate Kit, Black
Mfr # LRRMPBLK18
Zoro # G5820186
product price: $74.01
/ea
$74.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits Ladder Width 12, 18 in
- Color Black
- Thickness 0.375 in / 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LRRMPBLK18
- Zoro # G5820186
- UPC # 783510134716
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Fits Ladder Width | 12, 18 in |
Details
Item | Rack-To-Runway Mounting Plate Kit,Black |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits Ladder Width 12, 18 in |
Color | Black |
Thickness | 0.375 in / 9.5 mm |
Weight | 4.20 lb |
Description
Rack-To-Runway Mounting Plate Kit,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, White, 1-Pole Type, 1 to 2 HP (RSD115W)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DP-R-K11)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515)
- UE UNITED ELECTRIC 0-200Psi 480V-Ac Pressure Switch (J6-358)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Gray, Steel (A12104SU)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG1000403)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- NVENT HOFFMAN Qline D, Type 4x, 200x120x85mm, Polycarb (Q20129PCD)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB125)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 12.00x12.00x (F1212G12)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6636SCSS)
- Nvent Hoffman Cabinet Accessory