Shop All Cabinet Accessory
Nvent Hoffman
Rack Panels, 6Ux19.00, Lt Gray, Steel
Mfr # P19RP6UP
Zoro # G6813635
original price:
$55.97
8% off
new price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 12 ga
- Size 6U x 19 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # P19RP6UP
- Zoro # G6813635
- UPC # 783510767600
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 6U x 19 in |
Rack Angle Size | 19 in. |
Details
Item | Rack Panels,6Ux19.00,Lt Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 12 ga |
Color | Light Gray |
Thickness | 12 ga / 2.66 mm |
Rack Units | 6 |
Weight | 6.20 lb |
Series | ProLine |
Description
Rack Panels,6Ux19.00,Lt Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 4 Wires (VH364NR)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J60604SC)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F88T112GVP)
- NVENT HOFFMAN Panels, Fits 400x300mm, Steel (Q4030PI)
- NVENT HOFFMAN Louver Plate Kits, 3.25x3.25, SS Type 31 (AVK23SS6)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T148GVWK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x36 (F44G36)
- NVENT HOFFMAN Cage Nut Package, #12-24, Steel (P1224CN)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 16.00x12 (CSPB1612)
- Nvent Hoffman Cabinet Accessory