Shop All Cabinet Accessory
Nvent Hoffman
Rack Panels, 2Ux19.00, Lt Gray, Steel
Mfr # P19RP2UP
Zoro # G6813705
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 12 ga
- Color Light Gray
- Size 2U x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # P19RP2UP
- Zoro # G6813705
- UPC # 783510767204
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 2U x 19 in |
Rack Angle Size | 19 in. |
Details
Item | Rack Panels,2Ux19.00,Lt Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 12 ga |
Color | Light Gray |
Thickness | 12 ga / 2.66 mm |
Rack Units | 2 |
Weight | 2 lb |
Series | ProLine |
Description
Rack Panels,2Ux19.00,Lt Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 61.3 to 77.0A (CC103.0)
- ELECTRIDUCT 19" Universal Blank Rack Mount Panels - Electriduct (QWM-ED-WM-VENT-2U)
- NVENT HOFFMAN Louver Plate Kit Filters, fits Louver Ki (AFLT84)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (102804)
- NVENT HOFFMAN Free-Stand Disconnect with Quick-Release Hinge, Type 4, 72.12x 33.50x (A72XM3418FTCLP4)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2412SS6LP3PT)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 4.12 dia., SS Ty (AS300SS)
- NVENT HOFFMAN Replacement Panel-Mount Hardware Kit (GRDM8PMHDWK)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSPB2016)
- NVENT HOFFMAN Padlock Kit, Stainless Steel (PFHPK)
- Nvent Hoffman Cabinet Accessory