Shop All Cabinet Accessory
Nvent Hoffman
Rack Panels, 1Ux19.00, Lt Gray, Steel
Mfr # P19RP1UP
Zoro # G5860129
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Light Gray
- Gauge 12 ga
- Size 1U x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # P19RP1UP
- Zoro # G5860129
- UPC # 783510767105
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 1U x 19 in |
Rack Angle Size | 19 in. |
Details
Item | Rack Panels,1Ux19.00,Lt Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Rack Units | 1 |
Weight | 1.30 lb |
Series | ProLine |
Description
Rack Panels,1Ux19.00,Lt Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1D-75)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- DEWALT Pressure Switch; 145-175 PSI, 4 port (DXCM034-0199)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 29.66x10.2 (XR291816012)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- NVENT HOFFMAN Flush Covers, fits 10.00x8.00, Gray, Steel (AFE10X8)
- NVENT HOFFMAN Panels, Fits 200x200mm, Steel (Q2020PI)
- NVENT HOFFMAN Galvanized Universal U-Connector, fits 4.00x4.00, Steel (F44GUCGV)
- NVENT HOFFMAN Clipboard/white Board, Steel (CCLPBRD)
- Nvent Hoffman Cabinet Accessory