Shop All Cabinet Accessory
Nvent Hoffman
Rack Panels, 16Ux19.00, Lt Gray, Steel
Mfr # P19RP16UP
Zoro # G6813757
original price:
$116.64
7% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Light Gray
- Size 16U x 19 in
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # P19RP16UP
- Zoro # G6813757
- UPC # 783510768300
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 16U x 19 in |
Rack Angle Size | 19 in. |
Details
Item | Rack Panels,16Ux19.00,Lt Gray,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Rack Units | 16 |
Series | ProLine |
Weight | 15.80 lb |
Description
Rack Panels,16Ux19.00,Lt Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19GN0T5E045)
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- TRUMETER ELEMECH TMR W/ QUARTZ DRIVE, 36 HR B/BU Day Timer (TM18Q/120VAC/50-60HZ)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (6EAR2)
- NVENT HOFFMAN Screw Package, #12-24, Black, Steel (ES1224B)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 30.5m (Q2PBPCD)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 36.30x27.56x36.02, (PTHW362836G2)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 24.00x20.00x8.00, Gray, S (A24H20BLP3PT)
- NVENT HOFFMAN Perforated Panels, Fits 16x20, Gray, Ste (A16N20MPP)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT500)
- Nvent Hoffman Cabinet Accessory