Shop All Cabinet Accessory
Nvent Hoffman
Rack Panel for 19" Racks, Black, Stee
Mfr # P19RPP1UB
Zoro # G5822189
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Gauge 12 ga
- Thickness 12 ga / 2.66 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # P19RPP1UB
- Zoro # G5822189
- UPC # 783510137533
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Rack Panel for 19" Racks,Black,Stee |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Rack Units | 1 |
Weight | 1.30 lb |
Description
Rack Panel for 19 In. Racks,Black,Stee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, C Curve (M9F22302)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16x2 AWG, PK500 (701-017)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- NVENT HOFFMAN PROLINE G2 Door Stop Kit, Conductive, St (P2ADSK)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x930 (LHC239316)
- NVENT HOFFMAN HF Replacement Filters (89136408R)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T124GVP)
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK2SS)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T136GVP)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x18 (UJP1M)
- Nvent Hoffman Cabinet Accessory