Shop All Cabinet Accessory
Nvent Hoffman
Rack Mounting Angles - U Style (Type RA), fits 60.06x24.06, Steel
Mfr # A60RA19TH
Zoro # G6813459
product price: $308.46
/ea
Free Shipping & Returns
$308.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Zinc Plated
- For Use With Fits Enclosure 60 x 24 in, For Rack Size 19 in, For Use With Mfr. Model Number A72H2518FS
- Sub-Category Mounting Accessories
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A60RA19TH
- Zoro # G6813459
- UPC # 783510745509
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
For Rack Size | 19 in / 483 mm |
Details
Item | Rack Mounting Angles U Style Type RA |
Material | Mild Steel |
Finish | Zinc Plated |
For Use With | Fits Enclosure 60 x 24 in, For Rack Size 19 in, For Use With Mfr. Model Number A72H2518FS |
Sub-Category | Mounting Accessories |
Gauge | 14 ga |
Color | Unpainted |
Thickness | 14 ga / 1.9 mm |
Weight | 13 lb |
Use With | A72H2518FS |
Fits Enclosure | 60.00 x 24.00 in / 60 x 24 mm |
Description
Rack Mounting Angles U Style Type RA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C856)
- NVENT CADDY J-Hook with Angle Bracket, 4in Diameter, 1/4in Hole, 60lb Load (CAT64HPAB)
- ILSCO Copper Neutral Bar Connector, Cndctr 4T (D167-4-EC)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (XTCE012B10B)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- NVENT HOFFMAN Door Panels, Fits 35.00x45.00, White, St (CP3545)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH101)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR6AL)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- Nvent Hoffman Cabinet Accessory