Shop All Cabinet Accessory
Nvent Hoffman
Rack Mounting Angle Kit - L Style, fits 30.00, Steel
Mfr # ARAK30
Zoro # G6781864
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Zinc Plated
- For Use With For Enclosure Size 762 x 610 mm
- Sub-Category Mounting Accessories
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ARAK30
- Zoro # G6781864
- UPC # 783510216702
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
For Enclosure Size | 30.00 x 24.00 mm / 762 x 610 mm |
Details
Item | Rack Mounting Angle Kit-L Style,Fits |
Material | Mild Steel |
Finish | Zinc Plated |
For Use With | For Enclosure Size 762 x 610 mm |
Sub-Category | Mounting Accessories |
Color | Unpainted |
Gauge | 10 ga |
Thickness | 10 ga / 3.4 mm |
Weight | 9.40 lb |
Description
Rack Mounting Angle Kit-L Style,Fits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12, 13, Screw On (B060404SC)
- HALEX Conduit Connector, 3/4 in Screw, Zinc, 5PK (20442)
- OMRON Input/Output Module, 12-24VDC, 4 inputs (ZEN-8E1DR)
- MONOPRICE Cat6 Utp Stranded, cm, 1000 ft., Blue (2270)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 45 deg. (F66WE45)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x12.00x8.00, Gray, Mild Ste (A14128CHNF)
- NVENT HOFFMAN Syspend Vl-Motion Arm, Type 4, 6.72x25.5 (VL22)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x24 (A4424T1T)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R103240)
- Nvent Hoffman Cabinet Accessory