Shop All Cabinet Accessory
Nvent Hoffman
Rack-Mountable Fan Package, 115v 50/60Hz
Mfr # ADB275
Zoro # G5851293
original price:
$1,251.32
10% off
new price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed
- Color Unpainted
- Depth 7-1/4 in
- Gauge 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ADB275
- Zoro # G5851293
- UPC # 783510222703
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 7-1/4 in |
Size | 5-3/4 x 19 x 7-1/4 in |
Width | 19 in |
Height | 5-3/4 in |
Details
Item | Rack-Mountable Fan Package,115v 50/60Hz |
Material | Stainless Steel 304 |
Finish | Brushed |
Color | Unpainted |
Gauge | 20 ga |
Voltage | 100 to 120V AC |
Thickness | 20 ga / 1 mm |
Weight | 14 lb |
Standards | UL Component Recognized; File No. E61997; EIA RS-310-D; CSA certified; (blower motor only) |
Voltage AC | 100 V |
Airflow | 275 ftÂł/min / 467 mÂł/h |
Operating Temperature | 298 °F max / 148 °C max |
Nominal Voltage | 115 V |
Max Current | 1.2 A |
Description
Rack-Mountable Fan Package,115v 50/60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS METER SOCKET HUB 2"" (EC38599)
- EATON Circuit Breaker, PDG Series 15A, 3 Pole, 600V AC, A Curve (PDG23G0015TFFL)
- ASI 4 Port Multi Tap Connector 6 AWG- 250 MCM 4 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-4)
- PANDUIT Cable Tie, 24.4", Nylon, Black, PK100 (BT7LH-C0)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- NVENT HOFFMAN Louver Plate Kits, 15.31x9.50, SS Type 316 (AVK812SS6)
- NVENT HOFFMAN Box Connector, 12.00x6.00, Gray, Steel (F126LB)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 10" Fan (T10S3R)
- NVENT HOFFMAN PROLINE G2 Door Stop Kit, Conductive, St (P2ADSK)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- NVENT HOFFMAN Replacement Gas Springs, 2.00x15.00, Ste (VLSPRINGS)
- Nvent Hoffman Cabinet Accessory