Shop All Cabinet Accessory
Nvent Hoffman
Rack Angles, Steel
Mfr # EWMR36S
Zoro # G5846043
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Zinc Plated
- For Use With Fits Cabinet 36 in
- Color Unpainted
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EWMR36S
- Zoro # G5846043
- UPC # 783510178956
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Rack Angles,Steel |
Material | Mild Steel |
Finish | Zinc Plated |
For Use With | Fits Cabinet 36 in |
Color | Unpainted |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Rack Units | 19 |
Series | AccessPlus |
Weight | 3.90 lb |
Fits Cabinet | A = 36.00 in |
Description
Rack Angles,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, B Curve (M9F21140)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- MERSEN Finger Safe Fuse Block, CC UL Class, 4 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC4)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- NVENT HOFFMAN Doors for Upper Front, fits 1600x800mm PC, Lt Gray, Steel (PDST88PC)
- NVENT HOFFMAN Security Dvr and 19" Rack Equipment C (DVR4U)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- NVENT HOFFMAN Filter Fan Shrouds (HH13GS35001)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x72 (A6672T1T)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Gray, Ste (LWASK6G)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x24 (A8824T1T)
- Nvent Hoffman Cabinet Accessory