Shop All Cabinet Accessory
Nvent Hoffman
Rack Angles, fits 1400mm, Steel 19-in.
Mfr # PRA1914TP
Zoro # G6812244
original price:
$346.36
10% off
new price: $308.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$308.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- For Use With Fits Frame 1400 mm
- Color Unpainted
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PRA1914TP
- Zoro # G6812244
- UPC # 783510649609
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Rack Angles,Fits 1400mm,Steel 19" |
Material | Mild Steel |
Finish | Plated |
For Use With | Fits Frame 1400 mm |
Color | Unpainted |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Rack Units | 29 |
Series | ProLine |
Weight | 17 lb |
Hole Type | Tapped |
Fits Frame | 1400 mm |
Description
Rack Angles,Fits 1400mm,Steel 19 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 5/32 in. Aluminum Ferrules and Stops (2 pack) (GD 12152)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- HELI-TUBE 1/4 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 1/4 C GR-50)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 24.00x20.00x16.00, Steel (A242016LP)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 30.00x24 (CSPB3024)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 16.00x12.00x6.00, SS Type (A161206LPEMCSS)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x20.87 (S2MT500)
- NVENT HOFFMAN Bonding and Grounding Kit (DBGRDK)
- Nvent Hoffman Cabinet Accessory