Shop All Cabinet Accessory
Nvent Hoffman
Rack and Panel-Mount Power Distribution
Mfr # DP1N190615
Zoro # G5841509
product price: $119.31
/ea
Free Shipping & Returns
$119.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Textured
- Color Black
- Voltage 120V AC
- Rack Units 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DP1N190615
- Zoro # G5841509
- UPC # 783510168841
- Country of Origin China
- Category Cabinet Accessory
Details
Item | Rack and Panel-Mount Power Distribution |
Material | Mild Steel |
Finish | Textured |
Color | Black |
Voltage | 120V AC |
Rack Units | 1 |
Load Rating | 15A |
Weight | 4.80 lb |
Standards | UL/cUL 60950 listed; UL 1449 (Surge protector models only); EIA 310-D (19-in. rack-mount models only) |
Receptacle Location | Front |
Receptacle Quantity | 6 |
Power Cord Plug | NEMA 5-15P |
Surge Protection | No |
Amp Meter Included | No |
Voltage AC | 120 V |
Receptacle Style | NEMA 5-15R |
Description
Rack and Panel-Mount Power Distribution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- CAROL Cord, 16/8 SOOW 600V-Blk-250 RL (09608.35.01)
- LINEMASTER Clipper - Single, Momentary (632-SC3)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F23110)
- NVENT HOFFMAN Nipple, 2.50x2.50x3.00, Gray, Steel (F22WN3)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 6.00x6.00x1 (A6618RT)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel (A16N20ALP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G12)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T172GVP)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A60BFP42G)
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- Nvent Hoffman Cabinet Accessory